Sandpaper Zirconium Rnd, Hook And Loop 4, 4-1/2 in Dia, Zirconium Aluminum Oxide, 60 Grit

  • Mfr # 63717234010

  • Zoro # G5296077


product price:  $25.85
/ea

Key Features

Disc Diameter
4-1/2 in
Abrasive Material
Zirconium Aluminum Oxide
Features
Resin Bonded
Type
Perforated
For Use With Mfr. Model Number
Cordless MULTIMASTER AMM 300 Plus Select; MULTIMASTER MM 300 Plus QuickStart; MULTIMASTER MM 500 Start Kit; MULTIMASTER MM 300 Plus Start; Cordless MULTIMASTER AMM 700 AS 4 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
63717234010
Zoro #
G5296077
UPC #
-
Country of Origin
Germany

Dimensions

Disc Diameter
4-1/2 in

Details

Abrasive Material
Zirconium Aluminum Oxide
Grit
60
Item
Sandpaper Zirconium Rnd,Hook And Loop 4
Features
Resin Bonded
Type
Perforated
For Use With Mfr. Model Number
Cordless MULTIMASTER AMM 300 Plus Select; MULTIMASTER MM 300 Plus QuickStart; MULTIMASTER MM 500 Start Kit; MULTIMASTER MM 300 Plus Start; Cordless MULTIMASTER AMM 700 AS 4 Ah

Description

Sandpaper Zirconium Rnd,Hook And Loop 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.