Zoro Homepage

Saw Blade 21L, 12Tpi

  • Mfr # 63503100006

  • Zoro # G208413647


product price: $62.15
/ea

Key Features

For Use With Mfr. Model Number
AStxe 649-1
Length
20-7/8 in
Application
For Cutting Steel and Stainless Steel
Thickness
1/16 in
Tooth Spacing
12 TPI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63503100006
Zoro #
G208413647
UPC #
4014586212562
Country of Origin
Germany

Dimensions

Length
20-7/8 in
Thickness
1/16 in

Details

Item
Saw Blade
For Use With Mfr. Model Number
AStxe 649-1
Application
For Cutting Steel and Stainless Steel
Tooth Spacing
12 TPI

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.