Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63502022006
Zoro #
G8372847
UPC #
-
Country of Origin
Germany
Dimensions
Plate Thickness
0.250 in
Cutting Depth
1"
Blade Dia.
6 1/32 in
Details
Item
Circular Saw Blade
Hook Angle
10.0 Degrees
Number of Teeth
50
Tooth Grind
ATB
For Use With
Mfr. No. 73601300619, 73601000403, 75602300009, 75602400005
Kerf
0.250"
Diamond Knockout
No
Primary Saw Application
Specialty
Max. RPM
300
Arbor Hole
1-1/4"
Blade Type
Metal Cutting
Application
For Steel Cutting
Tip Material
Steel
Description
Circular Saw Blade, Blade Dia. 6 1/32 in, Diamond Knockout No, Number of Teeth 50, Tip Material Steel, Hook Angle 10.0 Degrees , Tooth Grind ATB, Blade Type Metal Cutting, Plate Thickness 0.250 in, Application For Steel Cutting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.