Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63502037008
Zoro #
G7972151
UPC #
-
Country of Origin
Germany
Dimensions
Cutting Depth
1-3/8"
Plate Thickness
0.250 in
Blade Dia.
7 5/64 in
Details
Item
Circular Saw Blade
Application
For Steel Cutting
Hook Angle
10.0 Degrees
Kerf
0.250"
Max. RPM
300
Diamond Knockout
No
Tooth Grind
ATB
Primary Saw Application
Specialty
For Use With
Mfr. No. 73601300619, 73601000403, 75602300009, 75602400005
Number of Teeth
60
Blade Type
Metal Cutting
Tip Material
Steel
Arbor Hole
1-1/4"
Description
Circular Saw Blade, Blade Dia. 7 5/64 in, Diamond Knockout No, Number of Teeth 60, Tip Material Steel, Hook Angle 10.0 Degrees , Tooth Grind ATB, Blade Type Metal Cutting, Plate Thickness 0.250 in, Application For Steel Cutting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.