Zoro Homepage

Saw Blade Fsc Round Cranked Hss D100 Ve5

  • Mfr # 63502178050

  • Zoro # G4700404


product price: $295.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
MULTIMASTER MM 700 1.7 Basic; MULTIMASTER MM 700 1.7 Q Basic; MULTIMASTER MM 700 1.7 Q Autoglas
Features
Offset, Recessed Clamping Screw For Flush Cuts
Blade Material
High Speed Steel
Blade Diameter
3-15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63502178050
Zoro #
G4700404
UPC #
-
Country of Origin
Germany

Dimensions

Blade Diameter
3-15/16 in

Details

Item
Saw Blade Fsc Round Cranked Hss D100 Ve5
For Use With Mfr. Model Number
MULTIMASTER MM 700 1.7 Basic; MULTIMASTER MM 700 1.7 Q Basic; MULTIMASTER MM 700 1.7 Q Autoglas
Features
Offset, Recessed Clamping Screw For Flush Cuts
Blade Material
High Speed Steel

Description

Saw Blade Fsc Round Cranked Hss D100 Ve5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.