Zoro Homepage

Saw Blades, 1-3/8 in. Size, PK10

  • Mfr # 63502160290

  • Zoro # G3955345


product price: $119.95
/pk 10, $12.00/ea
Free Shipping & Returns

Key Features

Overall Length
3 13/16 in
Number of Pieces
10
Application
Drywall, Fiber Board, Hardy Board, Metal, Plastic, Sheet Metal, Wood
For Use With
2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, TM3010CX1, XMT03Z
Material
Bi-Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63502160290
Zoro #
G3955345
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3 13/16 in
Size
1-3/8 in
Blade Width
1 3/8 in
Blade Length
2 in
Overall Width
1 3/8 in

Details

Item
Oscillating Tool Blade
Number of Pieces
10
Application
Drywall, Fiber Board, Hardy Board, Metal, Plastic, Sheet Metal, Wood
For Use With
2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, TM3010CX1, XMT03Z
Material
Bi-Metal
Includes
10 Pieces
Blade Material
Bi-Metal
Blade Shape
Straight
Connection Style
Starlock
Materials Cut
Drywall, Plastic, Wood
Cutting Edge Style
Toothed
Maximum Oscillations per Minute
19,500
Primary Material Application
Nail-Embedded Wood
Blade Type
Plunge Cutting, Precision Cutting
Edge Material
Bi-Metal
Direct Fit For Tool Brand
Cut Style
Straight Cut
Oscillating Tool Accessory Type
Long-Life Saw Blade
Product Type
Oscillating Tool Blade
For Workpiece Material
Drywall, Nail-Embedded Wood, Plastic, Wood

Description

Oscillating Tool Blade, Blade Type Plunge Cutting, Precision Cutting, Connection Style Starlock, Blade Shape Straight, Blade Material Bi-Metal, Blade Width 1 3/8 in, Blade Length 2 in, Overall Length 3 13/16 in, Maximum Oscillations per Minute 19,500, Primary Material Application Nail-Embedded Wood, Materials Cut Drywall, Plastic, Wood, Cut Style Straight Cut, Cutting Edge Style Toothed, Edge Material Bi-Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.