Zoro Homepage

Saw Blades, 2-3/16 in. Size, PK3

  • Mfr # 63502232270

  • Zoro # G3954986


product price: $59.59
/pk 3, $19.86/ea

Key Features

Overall Length
3 13/16 in
Number of Pieces
3
Application
Drywall, Plastic, Wood
For Use With
2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, TM3010CX1, XMT03Z
Size
2-3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63502232270
Zoro #
G3954986
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3 13/16 in
Size
2-3/16 in
Blade Width
2 in
Blade Length
2 in
Overall Width
2 in

Details

Item
Oscillating Tool Blade
Number of Pieces
3
Application
Drywall, Plastic, Wood
For Use With
2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, TM3010CX1, XMT03Z
Material
Bi-Metal
Includes
3 Pieces
Blade Shape
Straight
Edge Material
Bi-Metal
Direct Fit For Tool Brand
Blade Material
Bi-Metal
Blade Type
Precision Cutting
Materials Cut
Drywall, Plastic, Wood
Connection Style
Starlock
Maximum Oscillations per Minute
19,500
Cut Style
Straight Cut
Primary Material Application
Wood
Oscillating Tool Accessory Type
Precision Bim Saw Blade
Cutting Edge Style
Toothed
For Workpiece Material
Drywall, Plastic, Wood
Product Type
Oscillating Tool Blade

Description

Oscillating Tool Blade, Blade Type Precision Cutting, Connection Style Starlock, Blade Shape Straight, Blade Material Bi-Metal, Blade Width 2 in, Blade Length 2 in, Overall Length 3 13/16 in, Maximum Oscillations per Minute 19,500, Primary Material Application Wood, Materials Cut Drywall, Plastic, Wood, Cut Style Straight Cut, Cutting Edge Style Toothed, Edge Material Bi-Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.