Saw Blades, Bi-Metal, 1-1/8 in. Size, PK3

  • Mfr # 63502151270

  • Zoro # G3955430


product price: $44.95
/pk 3, $14.98/ea

Key Features

Overall Length
4 5/16 in
Number of Pieces
3
Application
Aluminum, Cooper, Drywall, Metal, Nails, Plastic, Wood
For Use With
2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, TM3010CX1, XMT03Z
Size
1-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
63502151270
Zoro #
G3955430
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
4 5/16 in
Size
1-1/8 in
Blade Width
1 1/8 in
Blade Length
2 1/4 in
Overall Width
1 1/8 in

Details

Item
Oscillating Tool Blade
Number of Pieces
3
Application
Aluminum, Cooper, Drywall, Metal, Nails, Plastic, Wood
For Use With
2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, TM3010CX1, XMT03Z
Material
Bi-Metal
Includes
3 Pieces
Materials Cut
Aluminum, Copper, Plasterboards, Plastic, Sheet Metal, Wood
Blade Type
Plunge Cutting, Precision Cutting
Direct Fit For Tool Brand
Bosch (w/ Starlock Mounts), Fein (w/ Starlock Mounts), Festool, Makita (w/ Starlock Mounts), Metabo (w/ Starlock Mounts)
Maximum Oscillations per Minute
19,500
Primary Material Application
Soft Metals
Cutting Edge Style
Toothed
Blade Material
Bi-Metal
Cut Style
Straight Cut
Oscillating Tool Accessory Type
Universal Saw Blade
Connection Style
Starlock Plus
Blade Shape
Straight
Edge Material
Bi-Metal
Product Type
Oscillating Tool Blade
For Workpiece Material
Aluminum, Copper, Plasterboard, Plastic, Sheet Metal, Soft Metal, Wood

Description

Oscillating Tool Blade, Blade Type Plunge Cutting, Precision Cutting, Connection Style Starlock Plus, Blade Shape Straight, Blade Material Bi-Metal, Blade Width 1 1/8 in, Blade Length 2 1/4 in, Overall Length 4 5/16 in, Maximum Oscillations per Minute 19,500, Primary Material Application Soft Metals, Materials Cut Aluminum, Copper, Plasterboards, Plastic, Sheet Metal, Wood, Cut Style Straight Cut, Cutting Edge Style Toothed, Edge Material Bi-Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.