This item is Discontinued.

Fein Saw Blades, Bi-Metal, 3-68/97 in. L, PK10 63502206290

Saw Blades, Bi-Metal, 3-68/97 in. L, PK10 (Discontinued)

  • Mfr # 63502206290
  • Zoro # G3955001
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63502206290
Zoro #
G3955001
UPC #
4014586387642
Country of Origin
Germany

Dimensions

Size
1 3/4 in
Overall Length
3 51/64 in

Details

For Use With
24A483, Mfr. No. FMT 250Q, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, AFSC 18, TM3010CX1, EET4-910-16, XMT03Z, 2426-20, 2626-20, 2426-22 48-11-2420, 2426-21, 2426-22
Number of Pieces
10
Material
Bi-Metal
Application
Wood, Plastic, Drywall
Item
Oscillating Saw Blades

Description

Oscillating Saw Blades, For Use With 24A483, Mfr. No. FMT 250Q, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, AFSC 18, TM3010CX1, EET4-910-16, XMT03Z, 2426-20, 2626-20, 2426-22 48-11-2420, 2426-21, 2426-22, Size 1 3/4 in, Overall Length 3 51/64 in, Material Bi-Metal, Application Wood, Plastic, Drywall, Number of Pieces 10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.