Zoro Homepage

Segment Blades, 3In, 3In L, PK5

  • Mfr # 63502114230

  • Zoro # G3955616


product price: $253.99
/pk 5, $50.80/ea
Free Shipping & Returns

Key Features

Overall Length
3 in
Number of Pieces
5
Application
Cementitious Grout, Drywall, Fiberglass, Grout, Hardyboard
For Use With
2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, TM3010CX1, XMT03Z
Size
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63502114230
Zoro #
G3955616
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3 in
Size
3 in
Blade Length
3/4 in
Blade Width
3 in
Overall Width
3 in

Details

Item
Oscillating Scraper Blade
Number of Pieces
5
Application
Cementitious Grout, Drywall, Fiberglass, Grout, Hardyboard
For Use With
2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, TM3010CX1, XMT03Z
Material
Diamond Grit
Blade Material
Diamond Grit
Blade Type
Grout Removal
For Use On
Epoxy Resin, Grout
Blade Shape
Semi-Circular
Maximum Oscillations per Minute
19,500
Direct Fit For Tool Brand
Primary Material Application
Epoxy Resin, Grout
Connection Style
Starlock
Oscillating Tool Accessory Type
Grout Removal Blade
Scraper Type
Grout Removal
Shape
Semi-Circular
For Workpiece Material
Epoxy Resin, Grout
Product Type
Scraper Blade

Description

Oscillating Scraper Blade, Scraper Type Grout Removal, Blade Type Grout Removal, Oscillating Tool Accessory Type Grout Removal Blade, Blade Shape Semi-Circular, Blade Width 3 in, Blade Length 3/4 in, Overall Length 3 in, Maximum Oscillations per Minute 19,500, Connection Style Starlock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.