Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shear, 19 fpm, 12 ga.

  • Mfr # BLS 2.5E

  • Zoro # G8372612


product price: $1,297.99
/ea
Free Shipping & Returns

Key Features

Amps @ 120V
7.8
Speed Range
9.8 to 19.7 FPM
Corded/Cordless
Corded
Min. Cut Radius
13/16 in
Corded/Banded
Corded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLS 2.5E
Zoro #
G8372612
UPC #
663695102345
Country of Origin
Germany

Dimensions

Min. Cut Radius
13/16 in
Tool Length (In.)
9 3/4 in
Minimum Cutting Radius
3/4 in
Cord Length
16 ft
Overall Length
9 3/4 in

Details

Item
Shear
Amps @ 120V
7.8
Speed Range
9.8 to 19.7 FPM
Corded/Cordless
Corded
Corded/Banded
Corded
Steel Capacity (Gauge)
14
Features
(4) Cutting Sides for Each Cutter to Maximize Value, Fast and Clean Cuts for Precision
Tool Weight (Lb.)
6lb
Stainless Steel Capacity (Gauge)
16
No Load Strokes/Minute
2200
Bearings
Dust Sealed
Includes
Hand Guard, Set of Blades, Tool, Wrenches
Cord
16 ft
Tool Weight
4.6 lb
Swivel Angle
360 Degrees
Sound Level
81.7 dB, 92.7 dB, 93.8 dB
Maximum Cutting Rate
19.7 fpm
Handle Type
Barrel Grip
Current
2.9 A
Number of Pieces
5
Maximum Strokes per Minute
1,700 stroke/min
Speed Setting
Variable Speed
Throttle Type
Slide
Blade Type
Set
Capacity Stainless Steel
16 ga
Capacity Steel
13 ga
Primary Material Application
Sheet Metal
Blades Included
Yes
Shear Style
Scroll Cut
Minimum Strokes per Minute
800 stroke/min
Application
Cutting, Trimming
Power Source
Corded

Description

Shear, Shear Style Scroll Cut, Primary Material Application Sheet Metal, Capacity Stainless Steel 19 ga, Capacity Steel 12 ga, Minimum Cutting Radius 3/4 in, Swivel Angle 360 Degrees , Maximum Strokes per Minute 1,700 stroke/min, Minimum Strokes per Minute 800 stroke/min, Cord Length 16.4 ft, Current 2.9 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.