Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shear, 26.2 fpm, 16 ga.

  • Mfr # BLS 1.6E

  • Zoro # G8257365


product price: $766.99
/ea
Free Shipping & Returns

Key Features

Amps @ 120V
2.9
Speed Range
26.2 to 39.4 FPM
Corded/Cordless
Corded
Steel Capacity (Gauge)
16
Bearings
Dust Sealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLS 1.6E
Zoro #
G8257365
UPC #
663695102321
Country of Origin
Germany

Dimensions

Tool Length (In.)
8 1/2 in
Min. Cut Radius
9/16 in
Overall Length
8 1/2 in
Cord Length
16 ft
Minimum Cutting Radius
1/2 in

Details

Item
Shear
Amps @ 120V
2.9
Speed Range
26.2 to 39.4 FPM
Corded/Cordless
Corded
Steel Capacity (Gauge)
16
Bearings
Dust Sealed
Tool Weight (Lb.)
3.7
Features
(4) Cutting Sides for Each Cutter to Maximize Value, Fast and Clean Cuts for Precision
Stainless Steel Capacity (Gauge)
19
Corded/Banded
Corded
Cord
16 ft
No Load Strokes/Minute
2200
Includes
Hand Guard, Set of Blades, Tool, Wrenches
Swivel Angle
360 Degrees
Tool Weight
3.8 lb
Blades Included
Yes
Minimum Strokes per Minute
2,300 stroke/min
Power Source
Corded
Primary Material Application
Sheet Metal
Speed Setting
Variable Speed
Capacity Stainless Steel
19 ga
Handle Type
Barrel Grip
Blade Type
Set
Throttle Type
Slide
Application
Cutting, Trimming
Maximum Strokes per Minute
4,800 stroke/min
Shear Style
Scroll Cut
Current
2.9 A
Sound Level
82.5 dB, 93.5 dB, 94.9 dB
Maximum Cutting Rate
39.4 fpm
Number of Pieces
5
Capacity Steel
16 ga

Description

Shear, Shear Style Scroll Cut, Primary Material Application Sheet Metal, Capacity Stainless Steel 19 ga, Capacity Steel 16 ga, Minimum Cutting Radius 1/2 in, Swivel Angle 360 Degrees , Maximum Strokes per Minute 4,800 stroke/min, Minimum Strokes per Minute 2,300 stroke/min, Cord Length 16.4 ft, Current 2.9 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.