Zoro Homepage

Shear Blade for Mfr. No. BLS 4.2

  • Mfr # 31308096007

  • Zoro # G7630113


product price: $269.99
/ea
Free Shipping & Returns

Key Features

For Use With
Shear
Application
Cuts Steel Up to 58,000 lbf/in² (400 N/mm²)
Capacity Stainless Steel
18 ga
Product Type
Shear Blade
Capacity Steel
7 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31308096007
Zoro #
G7630113
UPC #
04014586210810
Country of Origin
Switzerland

Details

Item
Shear Blade
For Use With
Shear
Blade Type
Plunger Blade
Application
Cuts Steel Up to 58,000 lbf/in² (400 N/mm²)
Capacity Stainless Steel
18 ga
Product Type
Shear Blade
Capacity Steel
7 ga
Compatible with Manufacturer Part Number
BLS 4.2

Description

Shear Blade, Blade Type Plunger, For Use With Shear, Capacity Stainless Steel 18 ga, Capacity Steel 7 ga, Compatible with Manufacturer Part Number BLS 4.2, Compatible with Grainger Part Number 21VH83

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.