Zoro Homepage

Shear, Corded, 3-3/8" Cut Radius, 4.0A, 9" L

  • Mfr # BSS 1.6 E

  • Zoro # G0962643


product price: $797.99
/ea
Free Shipping & Returns

Key Features

Overall Length
9 in
Number of Pieces
5
Features
Clean View of Cutting Area, Quick Change Tool Blades, Variable Speed
Bearings
Dust Sealed
Corded/Banded
Corded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSS 1.6 E
Zoro #
G0962643
UPC #
04014586224060
Country of Origin
Germany

Dimensions

Overall Length
9 in
Min. Cut Radius
3 3/8 in
Tool Length (In.)
9 in
Minimum Cutting Radius
1 1/4 in
Cord Length
16 ft

Details

Item
Shear
Number of Pieces
5
Features
Clean View of Cutting Area, Quick Change Tool Blades, Variable Speed
Bearings
Dust Sealed
Corded/Banded
Corded
Tool Weight (Lb.)
3.3
Steel Capacity (Gauge)
16
Waste Curl (In.)
3/16 in
Corded/Cordless
Corded
Cord
16 ft
No Load Strokes/Minute
2200
Speed Range
2,100 to 4,500 RPM
Amps @ 120V
4.0
Stainless Steel Capacity (Gauge)
19
Includes
(2) Cutting Bars, Blade, Wrench
Application
Curve Cuts, Cut-Outs
Handle Type
Barrel Grip
Capacity Stainless Steel
18 ga
Blades Included
Yes
Throttle Type
Slide
Maximum Motor Speed
4,500 RPM
Primary Material Application
Sheet Metal
Capacity Steel
16 ga
Maximum Strokes per Minute
4,500 stroke/min
Tool Weight
3.3 lb
Current
4 A
Minimum Strokes per Minute
2,100 stroke/min
Shear Style
Single Cut
Sound Level
81.1 dB, 92.1 dB, 93.3 dB
Maximum Cutting Rate
32.8 fpm
Power Source
Corded
Speed Setting
Variable Speed
Waste Curl
3/16 in
Swivel Angle
360 Degrees

Description

If you need to cut metal, the Fein BSS 1.6 E Shear is a great tool to have on hand. It features clean view of cutting area and variable speed for smooth operation. The shear can handle sheet metal up to 16 gauge thick with ease. The quick change tool blades allow you to switch between different tools without any hassle. You can also adjust the speed of this shear from 2100 rpm to 4500 rpm depending on your needs. This shear has dust sealed bearings for smooth performance and long life. This Fein Shear is a quality product that will make your work easier.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.