
Sheet Metal 1" Cutter X 1/4" Cutter
Mfr # 63134254025
Zoro # G7599383
product price: $26.29
/eaKey Features
Primary Saw Application
Metal
Saw Dia.
1"
Tooth Material
High Speed Steel
Max. Cutting Depth
1/4"
Arbor Design
Arbor Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63134254025
Zoro #
G7599383
UPC #
N
Country of Origin
Germany
Dimensions
Saw Dia.
1"
Max. Cutting Depth
1/4"
Shank Size
5/16" 3-Angle
Pilot Drill Size
1/4" dia.
Details
Primary Saw Application
Metal
Tooth Material
High Speed Steel
Arbor Design
Arbor Not Included
Teeth per Inch
6
Item
Sheet Metal Hole Cutter
Replacement Pilot Drill No.
Mfr. No. 63134998044
Impact Rated
No
Application
Sheet Metal, Spot Welds, Light Tubing, Rubber, Plastics, and Fiber Materials
Replacement Arbor No.
Mfr. No. 33498294640
Description
Sheet Metal 1 In. Cutter X 1/4 In. Cutter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.