Short U Shaped Blades, PK2
Mfr # 63903147012
Zoro # G0761750
product price:Â $111.99
/pk 2, $56.00/ea
Free Shipping & Returns
Key Features
Overall Length
1 1/4 in
Blade Length
1 1/4 in
Connection Style
Starlock
Blade Shape
U-Shaped
Number of Blades
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
63903147012
Zoro #
G0761750
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
1 1/4 in
Blade Length
1 1/4 in
Details
Item
Fein Short U Shaped Blades,PK2
Connection Style
Starlock
Blade Shape
U-Shaped
Number of Blades
2
Materials Cut
Glass
Primary Material Application
Glass
Direct Fit For Tool Brand
Fein (w/ Starlock Mounts)
For Workpiece Material
Glass
Description
Fein Short U Shaped Blades,PK2, Connection Style Starlock, Blade Shape U-Shaped, Blade Length 1 1/4 in, Overall Length 1 1/4 in, Primary Material Application Glass, Materials Cut Glass, Number of Blades 2, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.