Zoro Homepage

Side Handle, 9-3/5 x 2-7/10 In.

  • Mfr # 63733006010

  • Zoro # G8475871


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Length
9 5/8 in
Number of Pieces
1
For Use With
Mfg. Model WPO 14-25E Polisher
Width
2 11/16 in
Body Material
Polymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63733006010
Zoro #
G8475871
UPC #
094715398644
Country of Origin
Germany

Dimensions

Length
9 5/8 in
Width
2 11/16 in

Details

Item
Side Handle
Number of Pieces
1
For Use With
Mfg. Model WPO 14-25E Polisher
Body Material
Polymer

Description

Side Handle, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.