Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slgr, Cobalt/Tini 1-5/16 X 1

  • Mfr # 63134333104

  • Zoro # G808412910


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Cutting Depth
1 in
Cutter Material
Cobalt Steel
Cutter Finish
TiN Coated
System of Measurement
Inch
Bore Dia.
1-5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63134333104
Zoro #
G808412910
UPC #
4014586601946
Country of Origin
United States

Dimensions

Cutting Depth
1 in
Bore Dia.
1-5/16 in

Details

Item
Annular Cutter
Cutter Material
Cobalt Steel
Cutter Finish
TiN Coated
System of Measurement
Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.