
Slugger Coated TCT Carbide Cutter 1-3/8in x 1-3/8in DOC W/Pilot Pin
Mfr # 63127839021
Zoro # G914337008
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Cutting Depth
1-3/8 in
Shank Dia.
1-3/8 in
Cutter Material
Carbide
Includes
1 - Slugger Coated TCT Carbide Cutter 1-3/8" x 1-3/8" DOC W/Pilot Pin
Pilot Pin Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63127839021
Zoro #
G914337008
UPC #
4014586470153
Country of Origin
China
Dimensions
Cutting Depth
1-3/8 in
Shank Dia.
1-3/8 in
Length
1-3/8 in
Details
Cutter Material
Carbide
Includes
1 - Slugger Coated TCT Carbide Cutter 1-3/8" x 1-3/8" DOC W/Pilot Pin
Pilot Pin Included
Yes
Features
Specialy TCT Ultra Speed coating for one-of-a-kind holemaking performance and maximum cutting speed, resulting in extended service life of your mag drill and cutter.
Shape
Cylindrical
Description
Carbide annular cutter 1-3/8in DOC X 1-3/8in with 3/4 straight shank|TCT Ultra Speed surface treatment for one-of-a-kind cutting performance and maximum cutting speed at the longest service life. Inch measurement, cutting depth 1 3/8 in
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.