Slugger Coated TCT Carbide Cutter 1-7/16in x 1-3/8in DOC W/Pilot Pin

  • Mfr # 63127839022

  • Zoro # G814337016


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Cutting Depth
1-3/8 in
Shank Dia.
1-7/16 in
Cutter Material
Carbide
Includes
1 - Slugger Coated TCT Carbide Cutter 1-7/16" x 1-3/8" DOC W/Pilot Pin
Length
1-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63127839022
Zoro #
G814337016
UPC #
4014586470160
Country of Origin
China

Dimensions

Cutting Depth
1-3/8 in
Shank Dia.
1-7/16 in
Length
1-3/8 in

Details

Cutter Material
Carbide
Includes
1 - Slugger Coated TCT Carbide Cutter 1-7/16" x 1-3/8" DOC W/Pilot Pin
Pilot Pin Included
Yes
Shape
Cylindrical
Features
Specialy TCT Ultra Speed coating for one-of-a-kind holemaking performance and maximum cutting speed, resulting in extended service life of your mag drill and cutter.

Description

Carbide annular cutter 1-3/8in DOC X 1-7/16in with 3/4 straight shank|TCT Ultra Speed surface treatment for one-of-a-kind cutting performance and maximum cutting speed at the longest service life. Inch measurement, cutting depth 1 3/8 in

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.