
Slugger Coated TCT Carbide Cutter 5/8in x 1-3/8in DOC W/Pilot Pin
Mfr # 63127839004
Zoro # G014337021
product price: $73.15
/eaKey Features
Cutting Depth
1-3/8 in
Shank Dia.
5/8 in
Cutter Material
Carbide
Includes
1 - Slugger Coated TCT Carbide Cutter 5/8" x 1-3/8" DOC W/Pilot Pin
Shape
Cylindrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63127839004
Zoro #
G014337021
UPC #
4014586469980
Country of Origin
China
Dimensions
Cutting Depth
1-3/8 in
Shank Dia.
5/8 in
Length
1-3/8 in
Details
Cutter Material
Carbide
Includes
1 - Slugger Coated TCT Carbide Cutter 5/8" x 1-3/8" DOC W/Pilot Pin
Shape
Cylindrical
Features
Specialy TCT Ultra Speed coating for one-of-a-kind holemaking performance and maximum cutting speed, resulting in extended service life of your mag drill and cutter.
Pilot Pin Included
Yes
Description
Carbide annular cutter 1-3/8in DOC X 5/8in with 3/4 straight shank|TCT Ultra Speed surface treatment for one-of-a-kind cutting performance and maximum cutting speed at the longest service life. Inch measurement, cutting depth 1 3/8 in
- •Slugger by FEIN Coated TCT Annular Cutter extends the life of your cutter and mag drill by reducing heat during the cutting process.
- •Specialy TCT Ultra Speed coating for one-of-a-kind holemaking performance and maximum cutting speed, resulting in extended service life of your mag drill and cutter.
- •1" measuremnt; Cutting Depth 1-3/8"
- •Well known Slugger by FEIN quality.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.