Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slugger Hss 1"X6" Cutter

  • Mfr # 63134254006

  • Zoro # G5132837


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Cutting Depth
6 in
System of Measurement
Inch
Bore Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63134254006
Zoro #
G5132837
UPC #
-
Country of Origin
Germany

Dimensions

Cutting Depth
6 in
Bore Dia.
1 in

Details

Item
Annular Cutter
System of Measurement
Inch

Description

Slugger Hss 1 In.X6 In. Cutter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.