
Slugger Hss 2"X6" Cutter
Mfr # 63134508006
Zoro # G5126248
product price: $348.99
/ea
Free Shipping & Returns
Key Features
Cutting Depth
6 in
Bore Dia.
2 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63134508006
Zoro #
G5126248
UPC #
-
Country of Origin
Germany
Dimensions
Cutting Depth
6 in
Bore Dia.
2 in
Details
Item
Annular Cutter
System of Measurement
Inch
Description
Slugger Hss 2 In.X6 In. Cutter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.