Sluggger 18 V AS Special Kit Cordless Universal magnetic base drill up to 1-3/8in

  • Mfr # AJMU137 PMQW SPECIAL AS

  • Zoro # G514386642


product price:  $2,830.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V
Includes
1 cordless magnetic core drill, 1 coolant pump, 1 safety strap, 1 chip hook, 1 centering pin dia. 1/4 x 3-9/16 [6.35 x 90] in[mm], 1 centering pin dia. 1/4 x 3-1/4 [6.35 x 82] in[mm], 1 centering pin dia. 1/4 x 4 [6.35 x 100] in[mm], 1 chip guard, 1 drift, 2 CORE 18 V / 8.0 Ah Li-Ion batteries, 1 GAL18 V-160 AS rapid charger, 1 tool case, 1 Magbrush, 1 cutting paste, 1 each HSS NOVA 2 in annular cutter 2 in [50 mm] cutting depth (Ø 9/16, 11/16, 13/16, 15/16, 1-1/16 in), 1 L-BOXX 136 for accessories
Battery Included / Bare Tool
Yes
Width
7.4 in
Features
Lightweight tool that delivers up to 25% more battery life than our competitors.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AJMU137 PMQW SPECIAL AS
Zoro #
G514386642
UPC #
4014586900551
Country of Origin
Germany

Dimensions

Width
7.4 in
Tool Length
12.4 in
Max Cutter Depth
2 in

Details

Voltage
18 V
Includes
1 cordless magnetic core drill, 1 coolant pump, 1 safety strap, 1 chip hook, 1 centering pin dia. 1/4 x 3-9/16 [6.35 x 90] in[mm], 1 centering pin dia. 1/4 x 3-1/4 [6.35 x 82] in[mm], 1 centering pin dia. 1/4 x 4 [6.35 x 100] in[mm], 1 chip guard, 1 drift, 2 CORE 18 V / 8.0 Ah Li-Ion batteries, 1 GAL18 V-160 AS rapid charger, 1 tool case, 1 Magbrush, 1 cutting paste, 1 each HSS NOVA 2 in annular cutter 2 in [50 mm] cutting depth (Ø 9/16, 11/16, 13/16, 15/16, 1-1/16 in), 1 L-BOXX 136 for accessories
Battery Included / Bare Tool
Yes
Features
Lightweight tool that delivers up to 25% more battery life than our competitors.
Stroke
5-5/16 in
Material
Metal and Plastic
HSS Cutter Max
1-3/8 in
Carbide Cutter Max
1-3/8"
Battery Platform
AMPShare (Bosch)
Cutter Holder
3/4 in shank
Color
Orange and Black

Description

Cordless 18 V Universal magnetic base drill up to 1-3/8 35 inmm|AJMU 137 PMQW 18 V AS Special Kit 2x 8 Ah Set 3/4 in straight shank|The cordless universal core drill AJMU 137 PMQW 18V / 8Ah AS meets comprehensive HSS core drill accessories. Ideal for steel and bridge construction.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.