Zoro Homepage

Sluggger by Set magnetic base drill up to 1-1/2in

  • Mfr # JME MAGSPEED 150 Fabrication

  • Zoro # G314386668


product price: $1,616.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 V
Includes
1 magnetic base drill, 1 coolant tank, 1 safety strap, 1 chip hook, 1 centering pin dia. 1/4 x 3-9/16 [6.35 x 90] in[mm], 1 centering pin dia. 1/4 x 4 [6.35 x 100] in[mm], 1 centering pin dia. 3/16 x 4 [4.75 x 100] in[mm], 1 chip guard, 1 Allen key 5 mm, 1 hexagonal socket key with T-grip 5 mm, 6 TCT ULTRA SPEED 1-3/8" annular cutters with cutting depth 1-3/8" (Ø 9/16, 11/16, 2 x 13/16, 15/16, 1-1/16"), 6 centering pin dia. 1/4 x 3-9/16 [6.35 x 90] in [mm], 1 case
Tool Length
10.7 in
Features
Brushless FEIN PowerDrive 13 A motor.
Color
Orange and Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JME MAGSPEED 150 Fabrication
Zoro #
G314386668
UPC #
4014586899282
Country of Origin
Germany

Dimensions

Tool Length
10.7 in
Cord Length
13.1 ft.
Max Cutter Depth
2 in
Width
7.4 in

Details

Voltage
120 V
Includes
1 magnetic base drill, 1 coolant tank, 1 safety strap, 1 chip hook, 1 centering pin dia. 1/4 x 3-9/16 [6.35 x 90] in[mm], 1 centering pin dia. 1/4 x 4 [6.35 x 100] in[mm], 1 centering pin dia. 3/16 x 4 [4.75 x 100] in[mm], 1 chip guard, 1 Allen key 5 mm, 1 hexagonal socket key with T-grip 5 mm, 6 TCT ULTRA SPEED 1-3/8" annular cutters with cutting depth 1-3/8" (Ø 9/16, 11/16, 2 x 13/16, 15/16, 1-1/16"), 6 centering pin dia. 1/4 x 3-9/16 [6.35 x 90] in [mm], 1 case
Features
Brushless FEIN PowerDrive 13 A motor.
Color
Orange and Black
Carbide Cutter Max
1-1/2"
HSS Cutter Max
1 in
Wattage
1500
Material
Metal and Plastic
Cutter Holder
3/4 in shank
Stroke
4-3/16 in

Description

Endurance magnetic base drill up to 1-1/2 in 38 mm|JME MAGSPEED 150 Fabrication SET|Small, lightweight 1-speed Endurance magnetic drill with unique performance and service life, even under the most demanding conditions in workshops and on construction sites.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.