Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sluggger SELECT Cordless 18 V Universal magnetic base drill up to 1-3/8in, Bare Tool

  • Mfr # AJMU137 PMQW SELECT AS

  • Zoro # G514386666


product price: $2,227.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V
Includes
1 cordless magnetic core drill, 1 coolant pump, 1 centering pin dia. 1/4 x 3-9/16 [6.35 x 90] in[mm], 1 centering pin dia. 1/4 x 3-1/4 [6.35 x 82] in[mm], 1 centering pin dia. 1/4 x 4 [6.35 x 100] in[mm], 1 safety strap, 1 chip hook, 1 chip guard, 1 drift, 1 tool case
Features
Lightweight tool that delivers up to 25% more battery life than our competitors.
Width
7.4 in
Tool Length
12.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJMU137 PMQW SELECT AS
Zoro #
G514386666
UPC #
4014586900391
Country of Origin
Germany

Dimensions

Width
7.4 in
Tool Length
12.4 in
Max Cutter Depth
2 in

Details

Voltage
18 V
Includes
1 cordless magnetic core drill, 1 coolant pump, 1 centering pin dia. 1/4 x 3-9/16 [6.35 x 90] in[mm], 1 centering pin dia. 1/4 x 3-1/4 [6.35 x 82] in[mm], 1 centering pin dia. 1/4 x 4 [6.35 x 100] in[mm], 1 safety strap, 1 chip hook, 1 chip guard, 1 drift, 1 tool case
Features
Lightweight tool that delivers up to 25% more battery life than our competitors.
Battery Platform
AMPShare (Bosch)
Cutter Holder
3/4 in shank
Color
Orange and Black
HSS Cutter Max
1-3/8 in
Material
Metal and Plastic
Carbide Cutter Max
1-3/8"
Stroke
5-5/16 in

Description

Cordless 18 V Universal magnetic base drill up to 1-3/8 35 inmm|AJMU 137 PMQW AS SELECT bare tool |Single-speed cordless magnetic drill with universal features. Forward/reverse, double dovetail for extended stroke range and permanent magnet and maximum functionality for mobile work on the construction site.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.