Zoro Homepage

Socket Adapter, 0.5 in, 1.875 in L

  • Mfr # 64203002010

  • Zoro # G7527363


product price: $59.65
/ea

Key Features

Impact Rated
Impact Rated
Overall Width
1 1/8 in
Overall Length
1 7/8 in
Application
1/2 in Drive Sockets
Overall Height
1 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64203002010
Zoro #
G7527363
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
1 1/8 in
Overall Length
1 7/8 in
Overall Height
1 7/8 in
For Chuck Size
1/2 in
Overall Diameter
1 5/8 in

Details

Impact Rated
Impact Rated
Item
Socket Adapter
Application
1/2 in Drive Sockets
For Use With
Drivers with QuickIN, FEIN Cordless Drill
Accessory Type
Socket Adapter
Compatible Brand
FEIN
Tool Series
ASCM 18
Product Type
Socket Adapter
Compatible Product Type
Drivers with QuickIN

Description

Socket Adapter, Accessory Type Socket Adapter, For Use With Drivers with QuickIN, FEIN Cordless Drill, Impact Rated Impact Rated, Overall Length 1 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.