Straight Blade, Steel, 4-3/4In., PK2
Mfr # 63903081013
Zoro # G8158735
product price: $118.95
/pk 2, $59.48/ea
Free Shipping & Returns
Key Features
Overall Length
4 3/4 in
Number of Pieces
2
Application
Cutting Urethane for Automotive Purposes and Caulking for Commercial and Residential Purposes
For Use With
AFSC 18, FSC 1.6Q, Mfr. No. FSC 1.6
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63903081013
Zoro #
G8158735
UPC #
094727230109
Country of Origin
France
Dimensions
Overall Length
4 3/4 in
Size
4-3/4 in
Blade Width
2 1/4 in
Blade Length
2 1/4 in
Overall Width
2 1/4 in
Details
Item
Oscillating Scraper Blade
Number of Pieces
2
Application
Cutting Urethane for Automotive Purposes and Caulking for Commercial and Residential Purposes
For Use With
AFSC 18, FSC 1.6Q, Mfr. No. FSC 1.6
Material
Steel
Includes
(2) Pack of Blades
Oscillating Tool Accessory Type
Sealant Removal Blade
Scraper Type
Sealant Knife
Blade Material
Steel
Blade Shape
Pointed
Primary Material Application
Urethane
For Use On
Urethane
Direct Fit For Tool Brand
Fein Multimaster Series
Blade Type
Caulk Removal
Maximum Oscillations per Minute
19,500
Connection Style
12-Point
For Workpiece Material
Urethane
Product Type
Scraper Blade
Shape
Pointed
Description
Oscillating Scraper Blade, Scraper Type Sealant Knife, Blade Type Caulk Removal, Oscillating Tool Accessory Type Sealant Removal Blade, Blade Shape Pointed, Blade Width 2 1/4 in, Blade Length 2 1/4 in, Overall Length 4 3/4 in, Maximum Oscillations per Minute 19,500, Connection Style 12-Point, Direct Fit For Tool Brand Fein Multimaster Series, Primary Material Application Urethane, For Use On Urethane
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.