Zoro Homepage

Tapping Collet, 0.625" Size

  • Mfr # 69908107013

  • Zoro # G0993017


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Size
0.625"
Tap Size
5/8"
Collet Series
Blind Holes
Coolant Through
No
For Use With
JCM 200 AUTO, JCM 200 Q-1, JCM 256U, JCM 312AUTO, JCM 312U, Mfr. No. JCM 200 U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69908107013
Zoro #
G0993017
UPC #
-
Country of Origin
Germany

Dimensions

Size
0.625"
Tap Size
5/8"
Max. Body Dia.
5/8 in

Details

Item
Collet
Collet Series
Blind Holes
Coolant Through
No
For Use With
JCM 200 AUTO, JCM 200 Q-1, JCM 256U, JCM 312AUTO, JCM 312U, Mfr. No. JCM 200 U
Coolant Fed
Non-Coolant Through
Collet Type
Blind Hole Tapping
Measurement System
Inch
Product Type
Tap Collet
Compatible Tap Holder
JCM 200 AUTO, JCM 200 Q-1, JCM 200 U, JCM 256 U, JCM 312 AUTO, JCM 312U

Description

Collet, Tap Size 5/8 In., Coolant Fed Non-Coolant Through, For Use With JCM 200 AUTO, JCM 200 Q-1, JCM 256U, JCM 312AUTO, JCM 312U, Mfr. No. JCM 200 U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.