TITAN bimetal Starlock E-Cut long-life OMT Demolition saw blade 1-3/8in x 2in, 3PK
Mfr # 99100000096
Zoro # G116489413
product price:Â $46.15
/pk 3, $15.38/eaKey Features
For Use With
Starlock
Overall Length
2 in [50 mm]
Width
1-3/8 in [35 mm]
Includes
3 - E-Cut long-life OMT Starlock bimetal saw blade with titanium coating 1-3/8 x 2
Material
Bimetal Titanium Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
99100000096
Zoro #
G116489413
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
2 in [50 mm]
Width
1-3/8 in [35 mm]
Details
For Use With
Starlock
Includes
3 - E-Cut long-life OMT Starlock bimetal saw blade with titanium coating 1-3/8 x 2
Material
Bimetal Titanium Coated
Description
FEIN TITAN Bimetal Coated Saw Blades fit most oscillating multi-tools and provide 4X longer life than standard High Carbon Steel saw blades. Designed with the Starlock blade mount system for fast, touchless blade changes, TITAN Coated Blades are compatible with 95% of all multi-tools on the market. TITAN Coated Saw Blades are tough, making them the right blade for renovation work. TITAN Coated Saw Blades can cut drywall, thin metal, light masonry and other materials. They make precision cuts in all species of wood and cut through hidden nails, making them the best blade for demolition work. Blade size: 1-3/8'' X 2'', QTY: 3 Blades
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.