TITAN bimetal Starlock universal E-Cut Multi-Material OMT blade 1-3/4in x 2-1/8in, 3PK
Mfr # 99100000106
Zoro # G716489417
product price:Â $44.99
/pk 3, $15.00/eaKey Features
Includes
3 - E-Cut universal OMT Starlock bimetal saw blade with titanium coating 1-3/4 x 2-1/8 3-pack
Width
1-3/4 in [44 mm]
Overall Length
2-1/8 in [55 mm]
For Use With
Starlock
Material
Bimetal Titanium Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99100000106
Zoro #
G716489417
UPC #
-
Country of Origin
Germany
Dimensions
Width
1-3/4 in [44 mm]
Overall Length
2-1/8 in [55 mm]
Details
Includes
3 - E-Cut universal OMT Starlock bimetal saw blade with titanium coating 1-3/4 x 2-1/8 3-pack
For Use With
Starlock
Material
Bimetal Titanium Coated
Description
FEIN TITAN Bimetal Coated Saw Blades fit most oscillating multi-tools and provide 4X longer life than standard High Carbon Steel saw blades. Designed with the Starlock blade mount system for fast, touchless blade changes, TITAN Coated Blades are compatible with 95% of all multi-tools on the market. TITAN Coated Saw Blades are tough, making them the right blade for renovation work. TITAN Coated Saw Blades can cut sheet metal up to 2 mm, aluminum profiles, copper pipes, wood, plasterboard, plastics and more. They make precision cuts in all species of wood and cut through hidden nails, making them the best blade for universal work. Blade size: 1-3/4'' X 2-1/8'', QTY: 3 Blades
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.