TITAN bimetal Starlock universal E-Cut Multi-Material OMT blade 1-3/4in x 2-1/8in

  • Mfr # 99100000105

  • Zoro # G216489412


product price:  $16.99
/ea

Key Features

For Use With
Starlock
Material
Bimetal Titanium Coated
Overall Length
2-1/8 in [55 mm]
Width
1-3/4 in [44 mm]
Includes
1 - E-Cut universal OMT Starlock bimetal saw blade with titanium coating 1-3/4" x 2-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99100000105
Zoro #
G216489412
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
2-1/8 in [55 mm]
Width
1-3/4 in [44 mm]

Details

For Use With
Starlock
Material
Bimetal Titanium Coated
Includes
1 - E-Cut universal OMT Starlock bimetal saw blade with titanium coating 1-3/4" x 2-1/8"

Description

FEIN TITAN Bimetal Coated Saw Blades fit most oscillating multi-tools and provide 4X longer life than standard High Carbon Steel saw blades. Designed with the Starlock blade mount system for fast, touchless blade changes, TITAN Coated Blades are compatible with 95% of all multi-tools on the market. TITAN Coated Saw Blades are tough, making them the right blade for renovation work. TITAN Coated Saw Blades can cut sheet metal up to 2 mm, aluminum profiles, copper pipes, wood, plasterboard, plastics and more. They make precision cuts in all species of wood and cut through hidden nails, making them the best blade for universal work. Blade size: 1-3/4'' X 2-1/8'', QTY: 1 Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.