Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Case Ascm12/Abs-Asb/Ascd

  • Mfr # 33901157320

  • Zoro # G008414400


product price: $84.59
/ea
Free Shipping & Returns

Key Features

Width
13.78 in
Length
18.9 in
Height
6.89 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33901157320
Zoro #
G008414400
UPC #
4014586410593
Country of Origin
Germany

Dimensions

Width
13.78 in
Length
18.9 in
Height
6.89 in

Details

Item
Tool Case

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.