Zoro Homepage

Tube/Pipe Polishing Module, 4 HP, 220/440V

  • Mfr # GXC

  • Zoro # G8263001


product price: $2,457.99
/ea
Free Shipping & Returns

Key Features

Corded/Cordless
Corded
Voltage
230V, 440V
Table Work Surface (In.)
14-1/2 x 3
Features
Capable of A #6 Stainless with Our Abrasives, Capacity Up to 4 in Tube or Pipe When Used with The Fein Belt Grinder, Ideal for Removing Pits or High Finish for Food and Beverage Applications, Simple Adjustments Allow for Feed and Speed Rates
Disc Table Tilt-Out Angle (Deg.)
0 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GXC
Zoro #
G8263001
UPC #
-
Country of Origin
Germany

Dimensions

Disc Dia. (In.)
3 in
Overall Depth (In.)
24 in
Overall Height (In.)
42 in
Idler Drum Size (In.)
4
Overall Width (In.)
15 in
Belt Width
3 in
Belt Length
78 3/4 in

Details

Item
Tube/Pipe Polishing Module
Corded/Cordless
Corded
Voltage
230V, 440V
Table Work Surface (In.)
14-1/2 x 3
Features
Capable of A #6 Stainless with Our Abrasives, Capacity Up to 4 in Tube or Pipe When Used with The Fein Belt Grinder, Ideal for Removing Pits or High Finish for Food and Beverage Applications, Simple Adjustments Allow for Feed and Speed Rates
Disc Table Tilt-Out Angle (Deg.)
0 Degrees
Includes
Brass Guide Rail, Centerless Belt Grinder/Polisher, Nylon Guide Rail, Plug
Phase
3
Disc Table Tilt-In Angle (Deg.)
0 Degrees
Belt Table Tilt Angle (Deg.)
0
Operation
For Polishing
Corded/Banded
Corded
Amps AC
1
Agency Compliance
CE
Hz
50/60
HP
4 hp
Product Type
Polisher

Description

Tube/Pipe Polishing Module, Product Type Polisher, Voltage 220/230 V, 400/440 V, Belt Width 3 in, Belt Length 78 3/4 in, Includes Brass Guide Rail, Centerless Belt Grinder/Polisher, Nylon Guide Rail, Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.