Shop FEIN
See all product information
Create Account
Turbo I 5.8 gal Corded Wet/Dry Vacuum 9 amps 120 V
- Mfr # 92035236090
- Zoro # G810535102
product price:
$
644.99
/ea
Free Shipping & Returns
Key Features
Vacuum Pickup Type
Wet/Dry
Air Flow
151 cfm
Static Pressure
98 psi
Tank Wet Capacity
5.80 gal
Vacuum Hose Dia.
1-3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 92035236090
- Zoro #
- G810535102
- UPC #
- 4014586891897
- Country of Origin
- Romania
Dimensions
- Vacuum Hose Dia.
- 1-3/8 in
- Vacuum Hose Length
- 13 ft
- Power Cord Length
- 19.7 ft
Details
- Vacuum Pickup Type
- Wet/Dry
- Air Flow
- 151 cfm
- Static Pressure
- 98 psi
- Tank Wet Capacity
- 5.80 gal
- Vacuum Collection Type
- Bag
- Watts
- 1100 W
- Weight
- 17.86 lb
- Vacuum Capacity
- 5.8 gal
Description
Small, light, and powerful: The Fein Turbo compact class vacuum cleaners are the basis of effective dust collection and clean, unpolluted workplaces. These reliable and versatile vacuums are easy to operate, maneuverable, and extremely durable. Whether chips, metal, dust, sand, or liquids - Fein Turbo compact vacuum cleaners are indispensable for daily professional use.
- • Automatic on/off
- • Soft-start and Anti-static preparation
- • Approval for dust class L
- • Tool coupling with suction control for easy control of suction power.
- • Large wheels rotate 360 degree for optimal maneuverability, even in tight conditions
- • Autostart outlet with power-on delay to prevent current spikes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.