Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63502161130
Zoro #
G7628704
UPC #
094727276787
Country of Origin
Germany
Dimensions
Size
2 9/16 in
Overall Length
3 3/4 in
Details
Item
Universal E-Cut Saw Blade
Application
Cutting Wood, Nails, Drywall, Door Jambs, Toe Kicks, Plunge Cutting and Under Cuts
Includes
(10) 2 9/16 in Long Life Oscillating Saw Blades
For Use With
Mfr. No. FMM250Q Select Plus, MultiMaster Top, PCE605K, PS52-2A, MM20-03, TM3000CX5
Number of Pieces
10
Material
Bi-Metal
Description
Universal E-Cut Saw Blade, For Use With Mfr. No. FMM250Q Select Plus, MultiMaster Top, PCE605K, PS52-2A, MM20-03, TM3000CX5, Size 2 9/16 in, Overall Length 3 3/4 in, Material Bi-Metal, Application Cutting Wood, Nails, Drywall, Door Jambs, Toe Kicks, Plunge Cutting and Under Cuts, Includes (10) 2 9/16 in Long Life Oscillating Saw Blades, Number of Pieces 10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.