Zoro Homepage

Vacuum Bag, Micron Filter, 3 PK

  • Mfr # 913048K01

  • Zoro # G4279527


product price: $27.99
/pk 3, $9.33/ea

Key Features

Reusable
Non-reusable
Filter Type
Micron Filter
Includes
(3) Turbo III Vacuum Dust Bags
Length
1/4 in
Height
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913048K01
Zoro #
G4279527
UPC #
663695301304
Country of Origin
China

Dimensions

Length
1/4 in
Height
3 1/2 in
Width/Diameter
23 in

Details

Reusable
Non-reusable
Filter Type
Micron Filter
Item
Vacuum Bag
Includes
(3) Turbo III Vacuum Dust Bags
Bag Pickup Type
Dry
Bag Reusability
Non-Reusable
For Vacuum Type
Shop Vacuum
Ply Count
1-Ply
Filter Efficiency
99.5% at 5 microns
Bag Product Grouping
Vacuum Bag
Bag Filtration Type
Standard
Fits Vacuum Models
9-20-26
Bag Material
Paper
Fits Vacuum Brand
Fein

Description

Vacuum Bag, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Fein, Bag Filtration Type Standard, Filter Efficiency 99.5 Percent at 5 microns, Bag Material Paper, Ply Count 1-Ply, Bag Pickup Type Dry, Bag Reusability Disposable, Height 3 1/2 in, Length 1/4 in, Width/Diameter 23 in, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.