Zoro Homepage

Vacuum Bag, Fits Fein Vacuum Brand, Fits Turbo I/Turbo I Set Vacuum Models, Dry, Fleece, 5 PK

  • Mfr # 31345061010

  • Zoro # G6073593


product price: $44.95
/pk 5, $8.99/ea

Key Features

Reusable
Non-reusable
Material
Fleece
Bag Type
Wet/Dry
Filter Type
Fleece Filter
For Use With
Turbo I Mfr. No. 92027060090, 92027236090
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31345061010
Zoro #
G6073593
UPC #
-
Country of Origin
Romania

Dimensions

Height
11 1/2 in
Length
1 3/4 in
Width
16"
Width/Diameter
8 3/4 in

Details

Reusable
Non-reusable
Material
Fleece
Bag Type
Wet/Dry
Filter Type
Fleece Filter
Item
Vacuum Bag
For Use With
Turbo I Mfr. No. 92027060090, 92027236090
Includes
(5) Bags
For Vacuum Type
Shop Vacuum
Fits Vacuum Models
Turbo I; Turbo I Set
Bag Reusability
Non-Reusable
Filter Efficiency
99.5% at 5 microns
Bag Pickup Type
Dry
Bag Product Grouping
Vacuum Bag
Bag Material
Fleece
Bag Filtration Type
Standard
Fits Vacuum Brand
Fein
Ply Count
1-Ply

Description

Vacuum Bag, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Fein, Bag Filtration Type Standard, Filter Efficiency 99.5 Percent at 5 microns, Bag Material Fleece, Ply Count 1-Ply, Bag Pickup Type Dry, Bag Reusability Disposable, Height 11 1/2 in, Length 1 3/4 in, Width/Diameter 8 3/4 in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.