Zoro Homepage

Vacuum Bag, Fits Fein Vacuum Brand, Dry, Fleece, 1-Ply, Std, 31345062010, 5 PK

  • Mfr # 31345062010

  • Zoro # G6144415


product price: $53.19
/pk 5, $10.64/ea

Key Features

Reusable
Non-reusable
Material
Fleece
Bag Type
Wet/Dry
Filter Type
Fleece Filter
Width
16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31345062010
Zoro #
G6144415
UPC #
-
Country of Origin
Romania

Dimensions

Width
16"
Height
8 1/2 in
Length
2 1/2 in
Width/Diameter
8 3/4 in

Details

Reusable
Non-reusable
Material
Fleece
Bag Type
Wet/Dry
Filter Type
Fleece Filter
Item
Vacuum Bag
Includes
(5) Bags
For Use With
Turbo II Mfr. No. 92028060090, 92028060990, 92028236090, 92028236990
For Vacuum Type
Shop Vacuum
Fits Vacuum Brand
Fein
Bag Pickup Type
Dry
Fits Vacuum Models
Turbo II; Turbo II HEPA; Turbo II Set; Turbo II HEPA Set
Filter Efficiency
99.5% at 5 microns
Bag Reusability
Non-Reusable
Ply Count
1-Ply
Bag Product Grouping
Vacuum Bag
Bag Filtration Type
Standard
Bag Material
Fleece

Description

Vacuum Bag, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Fein, Bag Filtration Type Standard, Filter Efficiency 99.5 Percent at 5 microns, Bag Material Fleece, Ply Count 1-Ply, Bag Pickup Type Dry, Bag Reusability Disposable, Height 8 1/2 in, Length 2 1/2 in, Width/Diameter 8 3/4 in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.