Zoro Homepage

Vacuum Cleaner Crevice Tool, 1-3/8In

  • Mfr # 31345074010

  • Zoro # G6090996


product price: $12.85
/ea

Key Features

Attachment Dia.
1-3/8"
Material
Polypropylene
Length
10 in
Width
2 in
For Hose Diameter
1 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31345074010
Zoro #
G6090996
UPC #
-
Country of Origin
Italy

Dimensions

Attachment Dia.
1-3/8"
Length
10 in
Width
2 in
For Hose Diameter
1 1/16 in
Depth
2 in
Diameter
2 in

Details

Material
Polypropylene
Fits Vacuum Brand
Fein
For Vacuum Type
Shop Vacuum
Item
Crevice Tools
For Use With
FEIN Turbo 1 and 2 Vacuums
Includes
9.8 in Nozzle
Fits Vacuum Models
Turbo I, Turbo I Set, Turbo II, Turbo II AC HEPA, Turbo II HEPA, Turbo II HEPA Set, Turbo II Set, Turbo X, Turbo X AC
Attachment Product Grouping
Crevice Tools

Description

Crevice Tools, For Hose Diameter 1 1/8 in, Material Polypropylene, Length 10 in, Width 2 in, Depth 2 in, Diameter 2 in, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Fein, Includes 9.8 in Nozzle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.