Zoro Homepage

Vacuum Cleaner Hose, 1-3/8In

  • Mfr # 31345065010

  • Zoro # G6160752


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Attachment Dia.
1 3/8 in
Hose Dia.
1 1/8 in
Color
Black
Material
Plastic
Fits Vacuum Brand
Fein
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31345065010
Zoro #
G6160752
UPC #
094726483728
Country of Origin
Germany

Dimensions

Attachment Dia.
1 3/8 in
Hose Dia.
1 1/8 in
Hose Length
13 ft

Details

Color
Black
Material
Plastic
Fits Vacuum Brand
Fein
For Vacuum Type
Shop Vacuum
Includes
1-1/16 in x 13 ft Hose
For Use With
FEIN Turbo 1 and 2 Vacuums
Item
Crush-Resistant Vacuum Hose
Fits Vacuum Models
Turbo I, Turbo I Set, Turbo II, Turbo II HEPA, Turbo II HEPA Set, Turbo II Set, Turbo II X AC Hepa, Turbo X, Turbo X AC
Hose Product Grouping
Crush-Resistant Vacuum Hose

Description

Crush-Resistant Vacuum Hose, Hose Dia. 1 1/8 in, Hose Length 13 ft, Material Plastic, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Fein, Fits Vacuum Models Turbo I, Turbo I Set, Turbo II, Turbo II HEPA, Turbo II HEPA Set, Turbo II Set, Turbo II X AC Hepa, Turbo X, Turbo X AC, Color Black, Includes 1 1/16 in x 13 ft Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.