Zoro Homepage

Vacuum Cleaner Hose Adapter, Rubber, 3" L

  • Mfr # 31322771009

  • Zoro # G0992868


product price: $12.89
/ea

Key Features

Attachment Dia.
1-1/4"
Material
Rubber
Length
3"
Fits Vacuum Brand
Fein
For Vacuum Type
Shop Vacuum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31322771009
Zoro #
G0992868
UPC #
-
Country of Origin
Romania

Dimensions

Attachment Dia.
1-1/4"
Length
3"

Details

Material
Rubber
Fits Vacuum Brand
Fein
For Vacuum Type
Shop Vacuum
For Use With
Mfr. No. 92027060090, 92027236090, 92028060090, 92028060990, 92028236090, 92028236990, 92029060090, TURBO X AC, TURBO X HEPA, TURBO X AC HEPA
Includes
Tool Connector
Item
Hose Adapter
Fits Vacuum Models
92027060090, 92027236090, 92028060090, 92028060990, 92028236090, 92028236990, 92029060090, TURBO X AC, TURBO X AC HEPA, TURBO X HEPA

Description

Hose Adapter, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Fein, Fits Vacuum Models 92027060090, 92027236090, 92028060090, 92028060990, 92028236090, 92028236990, 92029060090, TURBO X AC, TURBO X AC HEPA, TURBO X HEPA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.