Vacuum Cleaner Hose Connector, 2" L
Mfr # 31345119010
Zoro # G0992831
product price: $17.49
/eaKey Features
Attachment Dia.
1-3/8"
Material
Plastic
Length
2"
Fits Vacuum Brand
Fein
For Vacuum Type
Shop Vacuum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31345119010
Zoro #
G0992831
UPC #
04014586370187
Country of Origin
Romania
Dimensions
Attachment Dia.
1-3/8"
Length
2"
Details
Material
Plastic
Fits Vacuum Brand
Fein
For Vacuum Type
Shop Vacuum
Includes
(5) Cable Holders
For Use With
Mfr. No. 92027060090, 92027236090, 92028060090, 92028060990, 92028236090, 92028236990, 92029060090, TURBO X AC, TURBO X HEPA, TURBO X AC HEPA
Item
Cable Holders
Fits Vacuum Models
92027060090, 92027236090, 92028060090, 92028060990, 92028236090, 92028236990, 92029060090, TURBO X AC, TURBO X AC HEPA, TURBO X HEPA
Description
Cable Holder, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Fein, Fits Vacuum Models 92027060090, 92027236090, 92028060090, 92028060990, 92028236090, 92028236990, 92029060090, TURBO X AC, TURBO X AC HEPA, TURBO X HEPA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.