Vacuum Hose, Plastic, 13 ft. L, 1-1/16" dia
Mfr # 31345121010
Zoro # G0992798
product price: $209.99
/ea
Free Shipping & Returns
Key Features
Hose Dia.
1 1/16 in
Color
Black, Orange
Material
Plastic
Fits Vacuum Brand
Fein
For Vacuum Type
Shop Vacuum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31345121010
Zoro #
G0992798
UPC #
04014586392059
Country of Origin
Germany
Dimensions
Hose Dia.
1 1/16 in
Hose Length
13 ft
Details
Color
Black, Orange
Material
Plastic
Fits Vacuum Brand
Fein
For Vacuum Type
Shop Vacuum
For Use With
SD-CT
Item
Anti-Static Vacuum Hose
Hose Product Grouping
Anti-Static Vacuum Hose
Fits Vacuum Models
Turbo II X AC Hepa, Turbo X, Turbo X AC
Description
Anti-Static Vacuum Hose, Hose Dia. 1 1/8 in, Hose Length 13 ft, Material Plastic, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Fein, Fits Vacuum Models Turbo II X AC Hepa, Turbo X, Turbo X AC, Color Black, Orange, Includes 1-1/16 in x 13 ft Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.