Vacuum Tool Coupling, Plastic, 1-1/2" dia.
Mfr # 31345123010
Zoro # G0992840
product price: $47.88
/eaKey Features
Attachment Dia.
1-1/2"
Material
Plastic
Length
5"
Fits Vacuum Brand
Fein
For Vacuum Type
Shop Vacuum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31345123010
Zoro #
G0992840
UPC #
04014586378596
Country of Origin
Romania
Dimensions
Attachment Dia.
1-1/2"
Length
5"
Details
Material
Plastic
Fits Vacuum Brand
Fein
For Vacuum Type
Shop Vacuum
For Use With
Mfr. No. 92027060090, 92027236090, 92028060090, 92028060990, 92028236090, 92028236990, 92029060090, TURBO X AC, TURBO X HEPA, TURBO X AC HEPA
Item
Vacuum Tool Coupling
Fits Vacuum Models
92027060090, 92027236090, 92028060090, 92028060990, 92028236090, 92028236990, 92029060090, TURBO X AC, TURBO X AC HEPA, TURBO X HEPA
Description
Vacuum Tool Coupling, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Fein, Fits Vacuum Models 92027060090, 92027236090, 92028060090, 92028060990, 92028236090, 92028236990, 92029060090, TURBO X AC, TURBO X AC HEPA, TURBO X HEPA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.