Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VARIO drill/driver adapter 1/2in

  • Mfr # 64203028010

  • Zoro # G414386643


product price: $72.95
/ea

Key Features

Features
Lightweight, tool-free exchange
Drilling,Tapping,Countersinking
Up to 1 in
Fits
1/2 in square tool mount
Compatibility
Vario
Length
2-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64203028010
Zoro #
G414386643
UPC #
4014586478920
Country of Origin
China

Dimensions

Length
2-1/8"

Details

Features
Lightweight, tool-free exchange
Drilling,Tapping,Countersinking
Up to 1 in
Fits
1/2 in square tool mount
Compatibility
Vario
Material
Full Metal
Includes
1 - VARIO adapter 1/2"
Shape
Cylindrical
Type
Adapter

Description

VARIO adapter 1/2inThe impact wrench-compatible VARIO adapter turns impact wrenches into tappers, which extends the range of the work application by an entire additional tool. For all impact wrenches with a 1/2in external square tool mount. Lightweight, tool-free exchange of FEIN VARIO consumables. Compatible with all FEIN VARIO accessories twist drills, countersinks, and tappers. Tools for easy mechanical drilling, countersinking, and tapping up to 1in.For 3/4in and larger, we recommend the FEIN VARIO adapter 3/4in with a larger tool for faster work progress. Unlike drill/drivers, impact wrenches enable users to work easily and powerfully when tapping.The adapter is easy to push on and with the help of a locking spring or circlip, can be attached for permanent use.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.