Zoro Homepage

VARIO drill/driver adapter 3/4in

  • Mfr # 64203029010

  • Zoro # G714386657


product price: $72.95
/ea

Key Features

Features
Lightweight, tool-free exchange
Type
Adapter
Drilling,Tapping,Countersinking
Up to 1 in
Shape
Cylindrical
Length
2-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64203029010
Zoro #
G714386657
UPC #
4014586478937
Country of Origin
China

Dimensions

Length
2-1/2"

Details

Features
Lightweight, tool-free exchange
Type
Adapter
Drilling,Tapping,Countersinking
Up to 1 in
Shape
Cylindrical
Includes
1 - VARIO adapter 3/4"
Material
Full Metal
Fits
3/4 in square tool mount
Compatibility
Vario

Description

VARIO adapter 3/4inThe impact wrench-compatible VARIO adapter turns impact wrenches into tappers, which extends the range of the work application by an entire additional tool. For all impact wrenches with a 3/4in external square tool mount.Easy, tool-free exchange of FEIN VARIO consumables and can be conveniently inserted without actuating the locking sleeve. Suitable for all FEIN VARIO accessories twist drills, countersinks and tappers. Tools for easy re-cutting of threads up to 1in. For up to 1/2in, we recommend the FEIN VARIO adapter 1/2in with a smaller tool for more sensitive operation and a lower risk of consumable breakage. Unlike drill/drivers or manual tools, impact wrenches enable users to work easily and powerfully when tapping and thread cleaning.The adapter is easy to push on and with the help of a locking spring or circlip, can be attached for permanent use.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.