Zoro Homepage

VARIO drill/driver adapter QuickIN

  • Mfr # 64203030010

  • Zoro # G014386661


product price: $72.95
/ea

Key Features

Features
Conveniently switch from the QuickIN interface to the VARIO
Length
2-7/16 in
Tapping
1/2 in
Type
Adapter
Shape
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64203030010
Zoro #
G014386661
UPC #
4014586478944
Country of Origin
China

Dimensions

Length
2-7/16 in

Details

Features
Conveniently switch from the QuickIN interface to the VARIO
Tapping
1/2 in
Type
Adapter
Shape
Cylindrical
Compatibility
QuickIn/Vario
Includes
1- VARIO adapter QuickIN
Material
Metal and Plastic
Twist Drilling
15/32 in

Description

VARIO adapter QuickINWith the VARIO adapter QuickIN, users conveniently switch from the QuickIN interface to the VARIO interface and can use even more accessories. Compatible with all FEIN cordless drill/drivers with QuickIN interface. VARIO accessories such as twist drills, countersinks, and tappers.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.