Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VARIO drill/driver tapper set for through-holes

  • Mfr # 63110047010

  • Zoro # G314354520


product price: $249.00
/ea
Free Shipping & Returns

Key Features

Tap Finish
Titanium Aluminum Nitride
Tap Material
HSS
Includes
4 Tappers: 1" x 5/16", 3/8", 1/2", 5/8"
Features
High strength TiAIN (titanium-aluminum-nitride) coating
Strength
64 HRC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
63110047010
Zoro #
G314354520
UPC #
4014586477527
Country of Origin
Germany

Dimensions

Size
1 x 5/16 in, 3/8 in, 1/2 in, 5/8in

Details

Tap Finish
Titanium Aluminum Nitride
Tap Material
HSS
Includes
4 Tappers: 1" x 5/16", 3/8", 1/2", 5/8"
Features
High strength TiAIN (titanium-aluminum-nitride) coating
Strength
64 HRC

Description

VARIO tapper set for through-holes4-piece, 1 x 5/16in, 3/8in, 1/2in, 5/8in each in cylindrical packaging. High strength tool steel for long tool life 64 HRC, special impact wrench-compatible cutting geometries, and a TiAIN titanium-aluminum-nitride coating. The insert tools feature low wear and low friction and are heat-resistant. As a result, they can be used at high speeds and impact in high strength steel up to 130 ksi. Optimally suitable for the following material: unalloyed and alloyed steels of up to 130 ksi, aluminum, and brass.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.