Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VARIO drill/driver twist drill 5/16in 3/8in thread

  • Mfr # 63111048010

  • Zoro # G014354516


product price: $42.95
/ea

Key Features

Drill Bit Size
5/16 in - 3/8 in thread
Overall Length
3-9/16 in
Material - Machining
HSS
Finish - Machining
Titanium Aluminum Nitride
Features
High strength TiAIN (titanium-aluminum-nitride) coating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63111048010
Zoro #
G014354516
UPC #
4014586477541
Country of Origin
Germany

Dimensions

Drill Bit Size
5/16 in - 3/8 in thread
Overall Length
3-9/16 in

Details

Material - Machining
HSS
Finish - Machining
Titanium Aluminum Nitride
Features
High strength TiAIN (titanium-aluminum-nitride) coating
Strength
64 HRC
Includes
1 - VARIO twist drill 5/16" (3/8" thread)

Description

VARIO twist drill 5/16in 3/8in threadHigh strength tool steel for long tool life 64 HRC, special impact wrench-compatible cutting geometries, and a TiAIN titanium-aluminum-nitride coating. The insert tools feature low wear and low friction and are heat-resistant. As a result, they can be used at high speeds and impact in high strength steel up to 130 ksi. Optimally suitable for the following material: unalloyed and alloyed steels of up to 130 ksi, aluminum, and brass.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.